Beli tool set tool kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  2. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
  3. Wipro Cut Off Machine (Mesin Potong)
    Mulai

    Rp1.399.900

    Wipro Cut Off Machine (Mesin Potong)
    Deskripsi:
    Cutting Capacity :- Steel Tube: 135x6mm- Angle iron: 100x10mm- Channel Steel: 126x53mm - Round Bar Steel: 50mm
  4. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  5. INGCO Cut Off Saw
    Mulai

    Rp2.999.900

    INGCO Cut Off Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 2400
    • Size (inch): 14
    • Set Contents: With 1pcs 355mm cutting disc Packed by Color box
    • Blade Size (mm): 355x25.4x3
    • Maximum Cutting Capacity (mm): 100 in round pipe, 100x100 in square steel, 120x100 in rectangle, Steel Bar 50
    • No Load Speed (rpm): 3900
  6. HiKOKI Mesin Potong
    Mulai

    Rp1.999.900

    HiKOKI Mesin Potong
    atribut:
    • Standard Accessories : Cut-off Wheel, Wrench
  7. Makita Cut-Off Saw
    Mulai

    Rp5.299.900

    Makita Cut-Off Saw
    Deskripsi:
    The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.
    atribut:
    • AMPS: 15
    • Blade Diameter (inch): 14
    • Max. Cutting Capacity (at 90°) (inch): 5
    • Arbor (inch): 1
    • Overall Length (inch): 20-7/8
    • AC/DC Switch: No
    • Electric Brake: No
    • Lock-Off Switch: Yes
    • No Load Speed (rpm): 3800
    • Tool-Less Blade Change: Yes
    • Tool-Less Fence Adjustment: Yes
  8. KRISBOW Mesin Cut Off
    Mulai

    Rp2.199.900

  9. KESTONE Cut Off
    Mulai

    Rp1.499.900

    KESTONE Cut Off
    Deskripsi:
    Cut Off Machine KESTONE merupakan mesin yang digunakan untuk memotong besi baja. Mesin ini memiliki perlindungan operator maksimal sehingga sangat aman digunakan. Memiliki bahan yang kuat dan kokoh sehingga awet dan tahan lama
  10. INGCO Cut Off Saw Industrial
    Mulai

    Rp4.499.900

    INGCO Cut Off Saw Industrial
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Phase: Single
    • Size (inch): 16
    • Set Contents: 1pcs abrasive cutting disc Packed by wooden case
    • Blade Size (mm): 405x25.4x3
    • Rotary Angle (°): 0-45
    • Maximum Cutting Capacity (mm): Steel Tube 135x6, Angle Iron 100x10, Channel Steel 126x53
    • No Load Speed (rpm): 2280
  11. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  12. KRISBOW Alat Pemotong Besi Elektrik
    Mulai

    Rp52.999.900

    KRISBOW Alat Pemotong Besi Elektrik
    atribut:
    • Continous Cutting (times/minute): 32
    • Dimensions (LxWxH) (mm): 1330x470x710
    • Cut off Round Steel Bar dia. (mm): 6-50
    • Cut off Spiral Steel Bar dia. (mm): 6-38
    • Motor Power (kW/V/Ph): 4/380/3
  13. BITEC Cut Off Saw
    Mulai

    Rp1.099.900

  14. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  15. LAKONI MIG Welding Machine (Mesin Las)
    Mulai

    Rp5.199.900

    LAKONI MIG Welding Machine (Mesin Las)
    Deskripsi:
    Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.
    atribut:
    • Voltage (V): 220
    • Current (A): 160 (Non-Stop)
    • Diameter (mm): 0.6-1.0 (Non-Stop)
    • Welding System: IGBT
    • Spool (kg): 5
  16. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  17. Makita Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp3.099.900

    Makita Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • No Load Speed (rpm): 2.850 / 3.450
  18. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

Daftar Harga tool set tool kit Terbaru October 2026
RYU Cut Off Saw (Mesin Potong Besi)Rp1.199.900
Makita Iron Cutting MachineRp4.099.900
BOSCH Circular Saw Machine (Gergaji Mesin)Rp2.599.900
Wipro Cut Off Machine (Mesin Potong)Rp1.399.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
INGCO Cut Off SawRp2.999.900
HiKOKI Mesin PotongRp1.999.900
Makita Cut-Off SawRp5.299.900
KRISBOW Mesin Cut OffRp2.199.900
KESTONE Cut OffRp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)